Shop KEYSTONE
See all product information
Create Account
5000K 120V277V PAR38 LED Bulb, KT-LED18PAR38-F-850
- Mfr # KT-LED18PAR38-F-850
- Zoro # G600981997
product price:
$
53.39
/ea
Key Features
Voltage
120V to 277V
Watts
18 watts
Bulb Shape
PAR 38
Dimmable
Non Dimmable
Lumens
2100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED18PAR38-F-850
- Zoro #
- G600981997
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 18 watts
- Bulb Shape
- PAR 38
- Dimmable
- Non Dimmable
- Lumens
- 2100
- Rated Life
- 25,000 hr
- Wattage Equivalency
- 250W
- Color Rendering Index
- 80
Description
This Keystone KT-LED18PAR38-F-850 has a beam angle of 2100°, outputs 2100 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.