54W LED Vapor Tight, 8ft Narrow Body, Frosted Lens, 5000K, Dimmabe, Premium Series
- Mfr # KT-VTLED54-8A-850-VDIM-P
- Zoro # G313326597
product price:
$
270.99
/ea
Key Features
Fixture Wattage
54W
Voltage
120V to 277V
Height
7.2 in
Color Temperature
5000 K
Width
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED54-8A-850-VDIM-P
- Zoro #
- G313326597
- UPC #
- 843654122229
- Country of Origin
- Unknown
- Fixture Wattage
- 54W
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Lumens
- 7020
- CRI
- >80
- Dimming
- 0-10V
- DLC Standard
- Yes
Dimensions
- Height
- 7.2 in
- Width
- 7.3 in
- Length
- 96.4 in
Description
54W LED Vapor Tight, 8ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
- • 8' 54W LED Vapor Tight Fixture
- • 5000K CCT
- • 8ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.