GLE Series 20W LED Vaportight Work Light, Soft Green, IP65 Wet Location
- Mfr # GLE-GL
- Zoro # G823654081
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Includes
Neodymium magnet mount and plates, 15 ft line cord with plug, stainless steel mounting brackets, magnet mounting hardware
Length
23-1/2 in
Housing Material
ABS housing, polycarbonate lens
For Use With
Horticulture applications, grow rooms during dark cycle
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLE-GL
- Zoro #
- G823654081
- UPC #
- 190622124021
- Country of Origin
- China
Dimensions
- Length
- 23-1/2 in
- Height
- 4-1/2 in
- Width
- 4 1/2 in
Details
- Includes
- Neodymium magnet mount and plates, 15 ft line cord with plug, stainless steel mounting brackets, magnet mounting hardware
- Housing Material
- ABS housing, polycarbonate lens
- Item
- Soft Green LED Vaportight Luminaire
- For Use With
- Horticulture applications, grow rooms during dark cycle
- Application
- Wet location
- Voltage
- 120V AC
- Finish
- Gray
Description
The Growlite GLE Series LED Vaportight Work Light is a purpose-built horticultural luminaire designed to provide plant-safe task and egress lighting during critical dark cycles. Utilizing Growlite’s proprietary soft green LED spectrum, the fixture allows personnel to safely work in grow environments without disrupting plant growth or photoperiod cycles. Engineered for controlled environment agriculture applications, the GLE Series delivers approximately 1069 lumens during normal operation and 715 lumens in battery backup mode. This balanced output provides sufficient visibility for maintenance and safety tasks while maintaining plant-safe conditions. The low-profile vaportight design features a durable ABS thermoplastic housing with a diffused polycarbonate lens, providing even light distribution and long-term durability. The fixture is rated IP65 for wet locations, making it suitable for humid grow rooms, greenhouses, and washdown environments. Installation is simplified with integrated magnetic mounts and included stainless steel mounting brackets, allowing flexible attachment to racks, walls, or ceilings. A factory-installed line cord and plug further streamline setup in both new construction and retrofit applications. The GLE Series operates on 120V, 277V, or universal 120-277VAC input depending on configuration and includes optional 90-minute battery backup models for life-safety egress lighting. Units are UL listed for horticultural lighting (UL 8800), with battery models meeting UL 924 emergency lighting requirements. Additional features include 1-10V dimming capability, high power factor (>/=0.96), low harmonic distortion, and a wide operating temperature range down to -40 DegC for demanding environments. Designed for durability, flexibility, and plant-safe performance, the Growlite GLE Series LED Vaportight Work Light provides a reliable solution for task lighting and emergency egress illumination in indoor farms, greenhouses, and controlled environment agriculture facilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.