Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55W LED Slim Open Face Wall Pack, Power Select, Color Select, Dimmable, Bronze, TAA compliant

  • Mfr # KT-WPLED55PS-M4-8CSB-VDIM /TAA

  • Zoro # G613314072


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Width
11.2205 in
Height
7.0866 in
Length
9.6457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WPLED55PS-M4-8CSB-VDIM /TAA
Zoro #
G613314072
UPC #
843654158747
Country of Origin
Unknown

Dimensions

Width
11.2205 in
Height
7.0866 in
Length
9.6457 in

Description

55W LED Slim Open Face Wall Pack, Power Select 55/45/35W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing. TAA compliant


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • Power Select technology (55/45/35W)
  • • 0-10V dimming, 10% minimum
  • • TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.