Shop KEYSTONE
See all product information
Create Account
55W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/40
- Mfr # KT-WPLED55-M1-8CSB-VDIM
- Zoro # G122654485
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Light Technology
LED
Watts
55W
Lumens
7690
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WPLED55-M1-8CSB-VDIM
- Zoro #
- G122654485
- UPC #
- 843654129020
- Country of Origin
- Unknown
- Item
- LED Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- LED
- Watts
- 55W
- Lumens
- 7690
- Dimmable
- Yes
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
Description
55W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.