6 in Interchangeable Trim for Baffled 6in Residential Circular Downlight, Brushed Nickel
Mfr # KT-TRIM-RD-6CB-BN
Zoro # G313326818
product price: $19.99
/eaKey Features
Length
6.2992 in
Width
9.6457 in
Height
9.6457 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-TRIM-RD-6CB-BN
Zoro #
G313326818
UPC #
843654140780
Country of Origin
Unknown
Dimensions
Length
6.2992 in
Width
9.6457 in
Height
9.6457 in
Details
UL Recognized
Yes
Description
- • Interchangeable baffle trim for Keystone 5/6" Advanta series LED downlights
- • Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.