
6" LED Slim Wafer Downlight Retrofit | Power Select 15/13/11W | Color Select 2700/3000/3500/4000/500
Mfr # KT-LED15PSWD-6A-9CSF-DIM
Zoro # G622654336
product price:Â $48.15
/eaKey Features
Light Technology
LED
Watts
15/13/11W
Lumens
1380
Dimmable
Yes
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED15PSWD-6A-9CSF-DIM
Zoro #
G622654336
UPC #
843654161891
Country of Origin
Unknown
Details
Light Technology
LED
Item
LED Wafer
Watts
15/13/11W
Lumens
1380
Dimmable
Yes
Voltage
120V
Color Temperature
2700/3000/4000/5000K
Rated Life
50,000 hr
Description
6" LED Slim Wafer Downlight Retrofit | Power Select 15/13/11W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.