
6in Circular LED Recessed Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI,
Mfr # KT-WDLED13-6B-9CSF-FDIM
Zoro # G522654146
product price:Â $59.65
/eaKey Features
Lumens
1140
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
Watts
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-WDLED13-6B-9CSF-FDIM
Zoro #
G522654146
UPC #
843654139111
Country of Origin
Unknown
Details
Item
LED Wafer
Lumens
1140
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
Watts
13W
Dimmable / Non-Dimmable
Dimmable
Light Technology
LED
Description
6in Circular LED Recessed Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.