6in Circular LED Residential Retrofit, Color Select, 120V Input, 8W
- Mfr # KT-LED8RD-6C-9CSF-DIM
- Zoro # G813314148
product price:
$
14.49
/ea
Key Features
Lumens
750
Length
15.4724 in
Voltage
120V
Rated Life
50,000 hr
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED8RD-6C-9CSF-DIM
- Zoro #
- G813314148
- UPC #
- 843654137414
- Country of Origin
- Unknown
- Lumens
- 750
- Voltage
- 120V
- Rated Life
- 50,000 hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >90
- Fixture Wattage
- 8W
- Energy Star Compliant
- Yes
- Dimming
- TRIAC
- T20
- Yes
Dimensions
- Length
- 15.4724 in
- Width
- 7.9921 in
- Height
- 7.9528 in
Description
6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
- • 120V operation and dimming
- • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
- • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
- • Interchangeable trims available in matte black, brushed nickel, and bronze
- • Smooth reflector trim offers clean, modern appearance
- • 5"/6" inch.
- • 8W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.