6in Circular LED Residential Retrofit Disk Light. 120V Input, 15W, 3000K, 1100 lumens, 80 CRI, TRIAC

  • Mfr # KT-LED15DL-6CA-830-DIM-CS

  • Zoro # G522654337


product price:  $40.29
/ea

Key Features

Lumens
1100
Voltage
120V
Color Temperature
3000K
Light Technology
LED
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED15DL-6CA-830-DIM-CS
Zoro #
G522654337
UPC #
843654156903
Country of Origin
Unknown

Details

Lumens
1100
Voltage
120V
Color Temperature
3000K
Light Technology
LED
Item
LED Disk
Watts
15W

Description

6in Circular LED Residential Retrofit Disk Light. 120V Input, 15W, 3000K,1100 lumens, 80 CRI, TRIAC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products