6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 10.5W, 2700/3000/3500/4000/500

  • Mfr # KT-LED10RD-6C-9CSF-DIM

  • Zoro # G722654878


product price:  $45.25
/ea

Key Features

Voltage
120V
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10RD-6C-9CSF-DIM
Zoro #
G722654878
UPC #
843654137421
Country of Origin
Unknown

Details

Voltage
120V
Rated Life
50000 hrs
Light Technology
LED
Item
LED Wafer
Dimmable
Yes
Watts
10W
Color Temperature
2700/3000/4000/5000K
Lumens
960

Description

6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 10.5W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.