6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K,

  • Mfr # KT-LED8RD-6C-9CSF-DIM

  • Zoro # G022654363


product price:  $37.95
/ea

Key Features

Watts
8W
Light Technology
LED
Voltage
120V
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED8RD-6C-9CSF-DIM
Zoro #
G022654363
UPC #
843654137414
Country of Origin
Unknown

Details

Item
LED Can Retrofit
Watts
8W
Light Technology
LED
Voltage
120V
Color Temperature
5000K

Description

6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.