Zoro Homepage

6in Interchangeable Trim for 6in EM Commercial Downlight, Bronze

  • Mfr # KT-RDLED-EM-6A-BR-TRIM

  • Zoro # G613314119


product price: $27.95
/ea

Key Features

Width
7.56 in
Height
9.84 in
Length
19.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-EM-6A-BR-TRIM
Zoro #
G613314119
UPC #
843654137377
Country of Origin
Unknown

Dimensions

Width
7.56 in
Height
9.84 in
Length
19.33 in

Description

  • • Bronze Finish
  • • Fits Series A - EM Commercial Downlights (verify compatibility if unsure)
  • • Interchangeable design allows for easy update of the look and style of your lighting
  • • 6 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.