6in wall mount cylinder. Power Select 36/28/21W. Color Select 30/40/50K. Built-in photocell. 120
- Mfr # KT-CYLED36PS-6A-WDI-OSG-8CSB-VDIM-B
- Zoro # G022654639
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Light Technology
LED
Watts
36/28/21W
Lumens
3200
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-CYLED36PS-6A-WDI-OSG-8CSB-VDIM-B
- Zoro #
- G022654639
- UPC #
- 843654162577
- Country of Origin
- Unknown
- Item
- LED Accessory
- Voltage
- 120V to 277V
- Light Technology
- LED
- Watts
- 36/28/21W
- Lumens
- 3200
- Dimmable
- Yes
Description
6in wall mount cylinder. Power Select 36/28/21W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Direct and indirect optional. Includes 25deg, 40deg, and 60deg reflectors. Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.