Shop KEYSTONE
See all product information
Create Account
75W LED Adjustbale Wall Pack, Power Select 75/60/45W, Color Select, Bronze
- Mfr # KT-WPLED75PS-M3-8CSB-VDIM
- Zoro # G913314215
product price:
$
253.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
10.7874 in
Height
20.0394 in
Length
14.5276 in
Lumens
10130/8700/6750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WPLED75PS-M3-8CSB-VDIM
- Zoro #
- G913314215
- UPC #
- 843654141862
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Lumens
- 10130/8700/6750
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Fixture Wattage
- 75/60/45W
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Width
- 10.7874 in
- Height
- 20.0394 in
- Length
- 14.5276 in
Description
75W LED Adjustbale Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, Bronze Housing
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • Selectable Power: 45/60/75W
- • 0-10V dimmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.