6W LED 2-pin Compact Lamp, Horizontal Orientation -Slim Profile. 120-277V Input, GX23d Base, 2700K,

  • Mfr # KT-LED62P-HS-827-D

  • Zoro # G322654223


product price: $47.29
/ea

Key Features

Voltage
120-277V
Watts
6W
Light Technology
LED
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED62P-HS-827-D
Zoro #
G322654223
UPC #
843654127019
Country of Origin
Unknown

Details

Voltage
120-277V
Item
LED CFL Replacement
Watts
6W
Light Technology
LED
Color Temperature
2700K

Description

6W LED 2-pin Compact Lamp, Horizontal Orientation -Slim Profile. 120-277V Input, GX23d Base, 2700K, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.