750W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, 208-480V Input, Series 1 Medium, Gray

  • Mfr # KT-SLFLED750HV-M1-30-YM-750-VDIM

  • Zoro # G213314182


product price:  $2,249.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

CRI
>70
Voltage
277-480V
Depth
23.0315 in
Fixture Wattage
750W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-SLFLED750HV-M1-30-YM-750-VDIM
Zoro #
G213314182
UPC #
843654154923
Country of Origin
Unknown

Dimensions

Depth
23.0315 in
Width
23.8189 in
Length
24.6063 in

Details

CRI
>70
Voltage
277-480V
Fixture Wattage
750W
Color Temperature
5000K
Lumens
105000
ROHS
Yes
DLC Premium
Yes
Dimming
0-10V

Description

750W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, 208-480V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Medium Housing, Gray. Fully Assembled


  • • 750 watt LED Sport flood light that provides 105,000 lumens of 5000K daylight white light with a 30 degree beam angle
  • • Heavy-duty die-cast aluminum housing in gray finish offers a durable and modern aesthetic
  • • Glare shield included in packaging
  • • Comes with shorting cap and integrated NEMA/ANSI C136.41 7-pin twist-lock receptacle
  • • 277-480V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products