Shop WESTGATE
See all product information
Create Account
LED X-Gen Bullet Flood Lights with Integrated Photocell, Bronze, 10W/20W/30W, 3000K/4000K/5000K
Mfr # FLDXPRO-MD-10-30W-MCTPB-BR
Zoro # G011646942
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Lumens
2850
Color Temp.
30K/40K/50K
Watts
10W/20W/30W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDXPRO-MD-10-30W-MCTPB-BR
- Zoro #
- G011646942
- UPC #
- 845060050394
- Country of Origin
- China
Details
- Lumens
- 2850
- Color Temp.
- 30K/40K/50K
- Watts
- 10W/20W/30W
- Finish
- Bronze
- Item
- Indoor Disc Light
Description
- •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Body Material:Aluminum
- •Housing Finish: Bronze
- •Voltage: 120-277V
- •Wattage:10/20/30 Selectable
- •3CCT Color Temp: 3000K/4000K/5000K