
75W LED Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, White
Mfr # KT-WPLED75PS-M3-8CSB-VDIM-W
Zoro # G422655441
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50000 hrs
Watts
45/60/75W
Lumens
10875
Light Technology
LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WPLED75PS-M3-8CSB-VDIM-W
Zoro #
G422655441
UPC #
843654141879
Country of Origin
Unknown
Details
Rated Life
50000 hrs
Item
LED Wall Pack
Watts
45/60/75W
Lumens
10875
Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Color Temperature
3000/4000/5000K
Description
75W LED Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, White Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.