Shop KEYSTONE
See all product information
Create Account
75W LED Adjustbale Wall Pack, Power Select 35/25/15W, Color Select, Bronze, TAA Compliant
- Mfr # KT-WPLED75PS-M3-8CSB-VDIM /TAA
- Zoro # G113314213
product price:
$
336.99
/ea
Free Shipping & Returns
Key Features
Width
10.78 in
Height
20.04 in
Length
14.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WPLED75PS-M3-8CSB-VDIM /TAA
- Zoro #
- G113314213
- UPC #
- 843654158785
- Country of Origin
- Unknown
Dimensions
- Width
- 10.78 in
- Height
- 20.04 in
- Length
- 14.53 in
Description
75W LED Adjustbale Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze Housing. TAA Compliant
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • Selectable Power: 45/60/75W
- • 0-10V dimmable
- • TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.