8,000 BTU 115V Window/Wall Air Conditioner with 3,500 BTU Supplemental Heat Capability

  • Mfr # KSTHW08B

  • Zoro # G214385891


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
8000 BTU
Width
21.46 in
Height
18.98 in
Includes
Air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty; Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSTHW08B
Zoro #
G214385891
UPC #
840148726758
Country of Origin
China

Dimensions

Width
21.46 in
Height
18.98 in
Depth
18.98 in

Details

Voltage
115V
BtuH Cooling
8000 BTU
Includes
Air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty; Heater
BtuH Heating
8000 BTU
Fan-Only Speeds
3 Speeds
Features
Timer; Mesh Filter; 3 Cool Settings
Control Type
Remote Control
Air Flow Direction
4-way
Amps
20A
For Use With
Commercial, Residential
Color
White

Description

At Keystone, your familys comfort starts here. Keystone's budget-friendly heat/cool 115V window/wall air conditioner is designed with a removable chassis so you can install it either in a window or through an exterior wall. Our two-in-one installation marvel includes an adjustable window kit for convenient window installation. For wall installation, you can use an existing compatible wall sleeve or purchase one separately. Wall sleeve not included with unit. In addition to cooling, this versatile unit also offers supplemental heat capability, providing you with an additional heat source to your main heat source when outdoor temperatures are above 23 degrees Fahrenheit. This multi-seasonal unit is packed with money-saving features including energy saver mode, sleep mode and a programmable 24-hour timer. Add the convenience of our easy-to-use Follow Me LCD remote control, and everyone can relax in blissful comfort.


  • • Heat/Cool air conditioner with removable chassis for window and wall installation (wall sleeve not included)
  • • 8,000 BTU cooling capacity / 3,500 BTU supplemental heating capacity
  • • Supplemental heat capability provides an additional heat source to your main heat source when outdoor temperatures are above 23°F
  • • Heating mode is supplemental and NOT meant as primary heat source
  • • Designed for a room up to 350 sq. ft. with dehumidification up to 1.9 pints per hour
  • • Indoor Noise Level dBA (Hi/Med/Lo): 60/56.5/55
  • • Electronic controls with LED display allows you to easily select options with the touch of a button
  • • Temperature sensing LCD remote control allows you control the temperature from across the room
  • • Auto-restart saves your settings for when power is restored to the unit
  • • Adjustable 4-way air flow direction allows you to easily control the direction of the cool air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.