Shop KEYSTONE
See all product information
Create Account
10,000 BTU Window-Mounted Air Conditioner with Follow Me LCD Remote Control
- Mfr # KSTAW10DE
- Zoro # G222912256
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Height
14.65 in
Includes
Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty; Dehumidifier
Depth
18.98 in
Width
21.46 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSTAW10DE
- Zoro #
- G222912256
- UPC #
- 819430020058
- Country of Origin
- Thailand
Dimensions
- Height
- 14.65 in
- Depth
- 18.98 in
- Width
- 21.46 in
Details
- Item
- Air Conditioner
- Includes
- Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty; Dehumidifier
- Voltage
- 115V
- Sound Level dBA
- 53 to 59.5 dBA
- Features
- Automatic Shut-Off
- For Use With
- Residential
- Fan Speeds Cooling
- 3
- Color
- White
- BtuH Cooling
- 10,000 BTU
Description
With reliable, window-mounted air conditioning, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 10,000 BTU window-mounted air conditioner can effectively cool rooms up to 450 square feet with dehumidification up to 2.3 pints per hour to remove moisture from the air. Perfect for small to medium sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.