8 LED Strip Retrofit Kit, 46W, 120-277V Input, 5000K, 0-10V Dimmable, Consists of (2) 4 sections
Mfr # KT-RKIT46-8S-850-VDIM
Zoro # G422654116
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Watts
46W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RKIT46-8S-850-VDIM
Zoro #
G422654116
UPC #
890949016626
Country of Origin
Unknown
Details
Color Temperature
5000K
Item
LED Retrofit Kit
Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Watts
46W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.