6'' LED Regressed Smooth Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select
- Mfr # KT-LED15PSWD-6B-9CSF-DIM
- Zoro # G113314077
product price:
$
18.35
/ea
Key Features
Lumens
1350/1200/1000
Length
15.3543 in
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Width
12.3622 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED15PSWD-6B-9CSF-DIM
- Zoro #
- G113314077
- UPC #
- 843654161907
- Country of Origin
- Unknown
- Lumens
- 1350/1200/1000
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- CRI
- >90
- Fixture Wattage
- 15/13/11W
- Energy Star Compliant
- Yes
- Dimming
- TRIAC
- T20
- Yes
Dimensions
- Length
- 15.3543 in
- Width
- 12.3622 in
- Height
- 8.5827 in
Description
6'' LED Regressed Smooth Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select 2700/3000/3500/4000/5000K, TRIAC Dimming, Quick Disconnect E26 Base
- • Keystone Power Select technology (11W/13W/15W)
- • Keystone Color Select technology (2700/3000/3500/4000/5000K)
- • Includes quick-disconnect E26 base adaptor for easy install in retrofit applications
- • Suitable for a wide range of existing recessed can fixtures
- • Smooth Wafer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.