Shop KEYSTONE
See all product information
Create Account
80W LED Wall Pack, Color Select, Traditional Open Face Medium, Dimmable, White.
- Mfr # KT-WPLED80-M1-8CSB-VDIM-W
- Zoro # G413314258
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
10.83 in
Height
16.73 in
Length
8.86 in
Lumens
11360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-WPLED80-M1-8CSB-VDIM-W
- Zoro #
- G413314258
- UPC #
- 843654133799
- Country of Origin
- Unknown
Dimensions
- Width
- 10.83 in
- Height
- 16.73 in
- Length
- 8.86 in
Details
- Voltage
- 120V to 277V
- Lumens
- 11360
- Fixture Wattage
- 80W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Dimming
- 0-10V
Description
80W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. White Housing.
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • 80/70/55W
- • 0-10V dimming, 10% minimum
- • White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.