80W Power Select Color Select Linear Arch Fixture Direct and Indirect Lighting, 80W/60W/50W

  • Mfr # KT-LALED80PS-8A-8CSF-VDIM

  • Zoro # G213326802


product price: $869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
10400/7800/6500
Height
105.51 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LALED80PS-8A-8CSF-VDIM
Zoro #
G213326802
UPC #
843654156750
Country of Origin
Unknown

Dimensions

Height
105.51 in
Width
10.23 in
Length
5.31 in

Details

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
10400/7800/6500
CRI
>80
Fixture Wattage
80/60/50W
DLC Standard
Yes
Dimming
0-10V

Description

80W Power Select Color Select Linear Arch Fixture with Direct Indirect Lighting. 80W/60W/50W, 2700K/3000K/3500K/4000K/5000K, Including 2 aircraft hanging cables, 1 End to End Linking Bracket, 8ft Long, White, 0-10V DIM with 12v AUX


  • • CCT-tunable: choose between 27K / 3K / 35K /4K and 5K white light color temperatures
  • • Wattage selectable: choose between 80W / 60W / 50W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.