8.5W 2-pin Compact LED Lamp, Horizontal Orientation, 120-277V Input, G24d Base, 2700/4000/5000K Colo

  • Mfr # KT-LED82P-H-8CSI-D

  • Zoro # G322654551


product price: $46.85
/ea

Key Features

Light Technology
LED
Watts
5W
Voltage
120-277V
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED82P-H-8CSI-D
Zoro #
G322654551
UPC #
843654137681
Country of Origin
Unknown

Details

Light Technology
LED
Watts
5W
Voltage
120-277V
Color Temperature
5000K
Item
LED CFL Replacement

Description

8.5W 2-pin Compact LED Lamp, Horizontal Orientation, 120-277V Input, G24d Base, 2700/4000/5000K Color Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.