8.5W 2-pin Compact LED Lamp, Horizontal Orientation, 120-277V Input, G24d Base, 3000/3500/4000K Colo

  • Mfr # KT-LED82P-H-8CSE-D

  • Zoro # G522654603


product price: $46.85
/ea

Key Features

Color Temperature
4000K
Light Technology
LED
Voltage
120-277V
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED82P-H-8CSE-D
Zoro #
G522654603
UPC #
843654137674
Country of Origin
Unknown

Details

Color Temperature
4000K
Light Technology
LED
Voltage
120-277V
Watts
5W
Item
LED CFL Replacement

Description

8.5W 2-pin Compact LED Lamp, Horizontal Orientation, 120-277V Input, G24d Base, 3000/3500/4000K Color Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products