Shop KEYSTONE
See all product information
Create Account
PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI, Gen 2
- Mfr # KT-LED6.5PAR16-S-840 /G2
- Zoro # G822654457
product price:Â
$
21.39
/ea
Sold in multiples of 12 for
$256.68
Key Features
Watts
50
Color Temperature
4000 K
Light Technology
LED
Bulb Beam Angle
40 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED6.5PAR16-S-840 /G2
- Zoro #
- G822654457
- UPC #
- 843654138503
- Country of Origin
- Unknown
- Item
- LED Par Lamp
- Watts
- 50
- Color Temperature
- 4000 K
- Light Technology
- LED
- Bulb Beam Angle
- 40 Degrees
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.