
8ft Multi-Purpose Linear Fixture | Power & Color Selectable | 64/52/36W | 3000/3500/4000/5000/7100K
Mfr # KT-MPLLED64PS-8A-8CSN
Zoro # G622706585
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Watts
64/52/36W
Color Temperature
7100K
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-MPLLED64PS-8A-8CSN
Zoro #
G622706585
UPC #
843654171180
Country of Origin
Unknown
Details
Watts
64/52/36W
Item
LED Linear Fixture
Color Temperature
7100K
Lighting Technology
LED
Description
8ft Multi-Purpose Linear Fixture | Power & Color Selectable | 64/52/36W | 3000/3500/4000/5000/7100K | 120-277V Input | IP66 | Easy Linking Design | Includes (2) Mounting Clips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.