8in Circular LED Recessed Wafer Downlight feat. Color Select, 23W, 2700/3000/3500/4000/5000K, 90CRI,

  • Mfr # KT-WDLED23-8B-9CSF-FDIM

  • Zoro # G022654301


product price:  $59.99
/ea

Key Features

Light Technology
LED
Color Temperature
2700/3000/3500/4000/5000K
Watts
23W
Lumens
2191
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WDLED23-8B-9CSF-FDIM
Zoro #
G022654301
UPC #
843654139128
Country of Origin
Unknown

Details

Item
LED Wafer
Light Technology
LED
Color Temperature
2700/3000/3500/4000/5000K
Watts
23W
Lumens
2191
Voltage
120V
Dimmable / Non-Dimmable
Dimmable
Rated Life
50000 hrs

Description

8in Circular LED Recessed Wafer Downlight feat. Color Select, 23W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.