8in Goof Ring for 8B Recessed Downlight, 10in OD
Mfr # KT-RDLED-8B-GOOF
Zoro # G513326809
product price: $13.89
/eaKey Features
Height
11.02 in
Width
11.61 in
Length
11.61 in
ROHS
Yes
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RDLED-8B-GOOF
Zoro #
G513326809
UPC #
843654139708
Country of Origin
Unknown
Dimensions
Height
11.02 in
Width
11.61 in
Length
11.61 in
Details
ROHS
Yes
UL Recognized
Yes
Description
Desc
- • GOOF Ring for Keystone 8" Advanta series LED downlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.