8W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, G24d Base, 5000K, Direct Drive, G

  • Mfr # KT-LED82P-H-850-D /G2

  • Zoro # G622655340


product price: $42.99
/ea

Key Features

Light Technology
LED
Voltage
120-277V
Watts
8W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED82P-H-850-D /G2
Zoro #
G622655340
UPC #
843654159119
Country of Origin
Unknown

Details

Item
LED CFL Replacement
Light Technology
LED
Voltage
120-277V
Watts
8W
Color Temperature
5000K

Description

8W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, G24d Base, 5000K, Direct Drive, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products