
8W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 9" Long, 3500K
Mfr # KT-LED8PLL-9GC-835-D
Zoro # G622654428
product price:Â $45.49
/eaKey Features
Voltage
120-277V
Color Temperature
3500K
Watts
8W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED8PLL-9GC-835-D
Zoro #
G622654428
UPC #
843654131238
Country of Origin
Unknown
Details
Voltage
120-277V
Item
LED PLL Tube
Color Temperature
3500K
Watts
8W
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.