
8W LED PLL tube | 9in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K |
Mfr # KT-LED8PLL-9GC-8CSJ-D
Zoro # G922654654
product price:Â $40.55
/eaKey Features
Voltage
120-277V
Watts
8
Color Temperature
6,500 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED8PLL-9GC-8CSJ-D
Zoro #
G922654654
UPC #
843654167220
Country of Origin
Unknown
Details
Item
LED PLL Tube
Voltage
120-277V
Watts
8
Color Temperature
6,500 K
Light Technology
LED
Description
8W LED PLL tube | 9in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K | > 80 CRI | Direct Drive Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.