Shop KEYSTONE
See all product information
Create Account
2200K 120V CA11 Filament LED Amber Bulb, KT-LED4.5FCA11-E12-822-A
- Mfr # KT-LED4.5FCA11-E12-822-A
- Zoro # G001058274
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Voltage
120V
Watts
4.5W
Bulb Base Type
E12
Bulb Shape
CA11
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED4.5FCA11-E12-822-A
- Zoro #
- G001058274
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Watts
- 4.5W
- Bulb Base Type
- E12
- Bulb Shape
- CA11
- Dimmable
- Yes
- Lumens
- 350
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Wattage Equivalency
- 40W
Description
This Keystone KT-LED4.5FCA11-E12-822-A has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.