8W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 2 ft., 4000K, SmartDrive
- Mfr # KT-LED8T8-24GC-840-S /G3
- Zoro # G022654448
product price:Â
$
23.99
/ea
Sold in multiples of 12 for
$287.88
Key Features
Watts
8
Bulb Shape
T8
Color Temperature
4000 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED8T8-24GC-840-S /G3
- Zoro #
- G022654448
- UPC #
- 843654136226
- Country of Origin
- Unknown
Details
- Item
- LED T8 Tube
- Watts
- 8
- Bulb Shape
- T8
- Color Temperature
- 4000 K
- Light Technology
- LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.