Shop KEYSTONE
See all product information
Create Account
90W LED Highbay, 1.5ft Long, Frosted Lens, 5000K, Dimmable, Premium Series, Generation 2
- Mfr # KT-HBLED90-1.5F-850-VDIM-P /G2
- Zoro # G213314120
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Max. Fixture Wattage
90W
CRI
>80
Length
17.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED90-1.5F-850-VDIM-P /G2
- Zoro #
- G213314120
- UPC #
- 843654136851
- Country of Origin
- Unknown
- Lumens
- 13800
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Max. Fixture Wattage
- 90W
- CRI
- >80
- Dimming
- 0-10V
- DLC Premium
- Yes
Dimensions
- Length
- 17.44 in
- Height
- 2.68 in
- Width
- 15.24 in
Description
90W LED Highbay, 1.5ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Generation 2
- Architectural grade compact design
- Designed to accept easy screw-in installation of optional sensors via 1/2"" threaded receptacle in driver cover
- Compatible with Keystone SmartSafe emergency LED drivers
- Powered by Keystone 010V dimming LED drivers with 12V Aux
- V-hook and chain mounting accessories included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.