Shop KEYSTONE
See all product information
Create Account
9W LED 4-Pin Compact Lamp, Horizontal Orientation, Ballast Compatible, G24q Base, 2700K
- Mfr # KT-LED94P-H-827-S-DP
- Zoro # G022655728
product price:Â
$
27.39
/ea
Sold in multiples of 12 for
$328.68
Key Features
Watts
9W
Color Temperature
2700 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED94P-H-827-S-DP
- Zoro #
- G022655728
- UPC #
- 890949016213
- Country of Origin
- Unknown
- Item
- LED CFL Replacement
- Watts
- 9W
- Color Temperature
- 2700 K
- Light Technology
- LED
Description
9W LED 4-Pin Compact Lamp, Horizontal Orientation, Ballast Compatible, G24q Base, 2700K.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.