Shop PHILIPS

Compact LED Bulb, 250 W, White, 3000 lm

  • Mfr # 33PAR38/PER/830/S15/DIM/120V 6/1FB
  • Zoro # G721722691

product price: 
$
51.99
/ea

Key Features

Shatter-Resistant
Yes
Rough Service
No
Color Temperature
3000K
Watts
33 W
Bulb UL Type
Type A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33PAR38/PER/830/S15/DIM/120V 6/1FB
Zoro #
G721722691
UPC #
046677534608
Country of Origin
China

Dimensions

Bulb Dia.
4 7/8 in
Overall Length
5 3/16 in
Wire Rope Length
5 3/16 in
Length
5 3/16 in

Details

Shatter-Resistant
Yes
Rough Service
No
Color Temperature
3000K
Watts
33 W
Bulb UL Type
Type A
Bulb Shape
PAR38
Bulb Housing
Metal
Lumens
3,000 lm
Item
Compact LED Bulb
Bulb Power Source
Plug and Play
Rated Life
25,000 hr
Incandescent Wattage Equivalency
250 W
Maximum Operating Temperature
194 Degrees F
Dimmable
No
Bulb Base Type
Medium Screw (E26)
Light Technology
LED
Lumen Selectable
No
Standards
EU REACH Compliant
Voltage
120V AC
Color Selectable
No
Color Rendering Index
80
Bulb Finish
Clear
Bulb Beam Angle
15 Degrees
Three-Way
No
Bulb Designation
PAR38
Light Color
White
For Enclosed Fixtures
No

Description

LED 33W PAR38,80 CRI,3000K,15 degree

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.