Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Filament Bulb, 40W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear

  • Mfr # KT-LED5FA19-E26-927-C

  • Zoro # G022654196


product price: $31.99
/ea

Key Features

Color Temperature
2700K
Watts
40W
Light Technology
LED
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5FA19-E26-927-C
Zoro #
G022654196
UPC #
843654123691
Country of Origin
Unknown

Details

Color Temperature
2700K
Watts
40W
Light Technology
LED
Item
LED A Lamp
Bulb Shape
A19

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.