AC LED Light Engine, 5.5" Round, 16W, 80 CRI, 4000K, 120V Input, Phase Control Dimming, Individual P

  • Mfr # KT-RKIT16AC-5C-840-FDIM-IP

  • Zoro # G222655511


product price:  $50.19
/ea

Key Features

Voltage
120V
Dimmable
Yes
Color Temperature
4000K
Lighting Technology
LED
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT16AC-5C-840-FDIM-IP
Zoro #
G222655511
UPC #
843654109343
Country of Origin
Unknown

Details

Voltage
120V
Dimmable
Yes
Item
LED Retrofit Kit
Color Temperature
4000K
Lighting Technology
LED
Watts
16W

Description

AC LED Light Engine, 5.5" Round, 16W, 80 CRI, 4000K, 120V Input, Phase Control Dimming, Individual Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.