
AC LED Light Engine, 7" Round, 19W, 80 CRI, 3000K, 120V Input, Phase Control Dimming, Individual Pac
Mfr # KT-RKIT19AC-7C-830-FDIM-IP
Zoro # G522654429
product price: $71.69
/eaKey Features
Voltage
120V
Color Temperature
3000K
Dimmable
Yes
Watts
19W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT19AC-7C-830-FDIM-IP
Zoro #
G522654429
UPC #
843654109367
Country of Origin
Unknown
Details
Item
LED Retrofit Kit
Voltage
120V
Color Temperature
3000K
Dimmable
Yes
Watts
19W
Lighting Technology
LED
Description
AC LED Light Engine, 7" Round, 19W, 80 CRI, 3000K, 120V Input, Phase Control Dimming, Individual Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.