Aluminum reflector kit for 100W and 150W KT-RHLED /G2 fixtures, 90deg beam angle.
- Mfr # KT-RHLED-AR90-1-KIT /G2
- Zoro # G613326693
product price:
$
39.15
/ea
Key Features
Length
20.5 in
Width
20.5 in
Height
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED-AR90-1-KIT /G2
- Zoro #
- G613326693
- UPC #
- 843654133287
- Country of Origin
- Unknown
Dimensions
- Length
- 20.5 in
- Width
- 20.5 in
- Height
- 13.2 in
Description
Desc
- • Aluminum Dome Reflector for 100-150W Compatible Round LED High Bays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.