Shop KEYSTONE
See all product information
Create Account
Back-Lit 2x2 Flat Panel Fixture
- Mfr # KT-BPLED35PS-22C-8CSA-VDIM /1PK
- Zoro # G916437584
product price:Â
$
93.29
/ea
Key Features
Mounting Style
Ceiling
Color Selectable
Selectable
Lighting Technology
LED
Nominal Length
2 ft
Maximum Fixture Wattage
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED35PS-22C-8CSA-VDIM /1PK
- Zoro #
- G916437584
- UPC #
- 843654162263
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Mounting Style
- Ceiling
- Color Selectable
- Selectable
- Lighting Technology
- LED
- Maximum Fixture Wattage
- 35 W
- Ambient Temperature - Maximum
- 104 Degrees F
- Lumen Selectable
- Selectable
- Dimming Method
- 0-10V
- Sensor Type
- No Sensor
- Series
- KT
- Light Output
- 3,950 lm
- Color Rendering Index
- 80
- Emergency Battery Backup
- No
- Color Temperature
- 3500K, 4000K, 5000K
- Rated Life
- 50,000 hr
- Ambient Temperature - Minimum
- -4 Degrees F
- Voltage
- 120 to 277V AC
- Dimmable
- Yes
- Standards
- UL Listed
- Lens Shape
- Flat Panel
Dimensions
- Nominal Length
- 2 ft
- Overall Width
- 23 3/4 in
- Overall Height
- 1 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Nominal Width
- 2 ft
- Wire Rope Length
- 23 3/4 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.