Shop SUNLITE
See all product information
Create Account
LED 40" White Linear Under Cabinet Light Fixture 16W 960 Lumen 3000K ETL Listed 24V Dimmable
- Mfr # 88623-SU
- Zoro # G623942760
product price:Â
$
67.99
/ea
Key Features
Watts
15 W
Shape
Linear
Lighting Certification
UL Listed
Voltage
24V
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88623-SU
- Zoro #
- G623942760
- UPC #
- 653703886237
- Country of Origin
- China
- Watts
- 15 W
- Item
- Led Under Cabinet Light Fixture
- Shape
- Linear
- Lighting Certification
- UL Listed
- Voltage
- 24V
- Dimmable
- Yes
- Color
- White
- Color Temperature
- 3000K
- Light Color
- Warm White
- Lumens
- 900 Im
- Material
- Metal & Plastic
Description
The Sunlite LED 40-inch Under Cabinet Fixture provides an expansive, high-output lighting solution for larger workspaces and long countertops. Delivering 960 lumens while consuming only 16 watts, this fixture is a powerful and energy-efficient alternative to 125-watt incandescent or halogen bars. The 3000K warm white light creates an inviting, upscale atmosphere that is perfect for kitchens, retail displays, and shelving units. Its slim 40-inch profile ensures a clean, integrated look, while the 180 Deg beam angle provides uniform, shadow-free illumination across wide surfaces. ETL Listed for safety and rated for 50,000 hours, this 24V fixture offers professional-grade durability and performance with full dimming capabilities to suit any environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.