Shop KEYSTONE
See all product information
Create Account
Back-Lit 2x2 Flat Panel Fixture
- Mfr # KT-BPLED35PS-22C-8CSA-VDIM-EM8
- Zoro # G216437550
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Rated Life
50,000 hr
Color Rendering Index
80
Light Output
3,950 lm
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED35PS-22C-8CSA-VDIM-EM8
- Zoro #
- G216437550
- UPC #
- 843654166926
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Lighting Technology
- LED
- Rated Life
- 50,000 hr
- Color Rendering Index
- 80
- Light Output
- 3,950 lm
- Emergency Battery Backup
- Yes
- Ambient Temperature - Minimum
- -4 Degrees F
- Mounting Style
- Ceiling
- Voltage
- 120 to 277V AC
- Color Temperature
- 3500K, 4000K, 5000K
- Dimmable
- Yes
- Lumen Selectable
- Selectable
- Dimming Method
- 0-10V
- Ambient Temperature - Maximum
- 104 Degrees F
- Standards
- UL Listed
- Color Selectable
- Selectable
- Lens Shape
- Flat Panel
- Maximum Fixture Wattage
- 35 W
- Series
- KT
- Sensor Type
- No Sensor
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1 1/2 in
- Nominal Length
- 2 ft
- Overall Length
- 47 3/4 in
- Nominal Width
- 2 ft
- Overall Width
- 23 3/4 in
- Wire Rope Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.