LED Grid Panel, Adj Watt 40W-60W, 7500 Lm, Adj CCT 3K-6500K, 100V-277V, 2'X4', 4PK
- Mfr # 156656
- Zoro # G122967066
product price:Â
$
214.99
/pk of 4, $53.75/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
Lumens
7,500 lm
Height
1 in
Material
PC+Aluminum
CRI
≥80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156656
- Zoro #
- G122967066
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 24 in
- Width
- 48 in
Details
- Voltage
- 100V to 277V
- Watts
- 40 W/50 W/60 W
- Lumens
- 7,500 lm
- Material
- PC+Aluminum
- CRI
- ≥80
- Fixture Temp. Range
- -25°C to 2°C
- Color Temp.
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Fixture Housing Color
- White
- IP Rating
- IP20
Description
Geometric Grid Panels offer uniform illumination and superior energy efficiency, making them an ideal solution for replacing traditional T5, T8, or T12 fluorescent troffers. These panels are designed with a diffusing lens for direct lighting, ensuring even and bright light distribution. With adjustable wattage and adjustable CCT, the Geometric provides flexibility to meet the specific lighting needs of various applications. Perfectly suited for modern environments, these panels are designed to seamlessly integrate with architectural ceilings, creating an elegant and modern lighting effect. They are an excellent choice for corporate offices, healthcare facilities, educational institutions, and more, offering both style and functionality. The ultra-lightweight design ensures ease of installation and long-lasting durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.