Shop KEYSTONE
See all product information
Create Account
Back-Lit 2x4 Flat Panel Fixture
- Mfr # KT-BPLED45PS-24C-8CSA-VDIM-EM8
- Zoro # G516437588
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500K, 4000K, 5000K
Lumen Selectable
Selectable
Manufacturers Warranty Length
5 yr
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
45 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED45PS-24C-8CSA-VDIM-EM8
- Zoro #
- G516437588
- UPC #
- 843654166933
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Color Temperature
- 3500K, 4000K, 5000K
- Lumen Selectable
- Selectable
- Ambient Temperature - Minimum
- -4 Degrees F
- Maximum Fixture Wattage
- 45 W
- Color Rendering Index
- 80
- Light Output
- 5,300 lm
- Series
- KT
- Emergency Battery Backup
- Yes
- Dimming Method
- 0-10V
- Lighting Technology
- LED
- Lens Shape
- Flat
- Ambient Temperature - Maximum
- 104 Degrees F
- Color Selectable
- Selectable
- Mounting Style
- Ceiling
- Standards
- UL Listed
- Sensor Type
- No Sensor
- Voltage
- 120 to 277V AC
- Dimmable
- Yes
- Rated Life
- 50,000 hr
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1 1/2 in
- Overall Width
- 23 3/4 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 47 3/4 in
- Nominal Width
- 2 ft
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.