Shop DIODE LED

LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-30-WH
  • Zoro # G123359716

product price: 
$
80.49
/ea

Key Features

Light Output
361 lm, 392 lm
Connection Type
Plug-In
Ambient Temperature - Maximum
122 Degrees F
Bulb Quantity
0
Overall Length
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-30-WH
Zoro #
G123359716
UPC #
848333030390
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Overall Width
2 3/4 in
Cord Length
56 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
9/16 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Light Output
361 lm, 392 lm
Connection Type
Plug-In
Ambient Temperature - Maximum
122 Degrees F
Bulb Quantity
0
Dimmable
Yes
For Bulb Type
Integrated LED
Color Selectable
Not Selectable
Series
TRIANT(R) 2
Housing Material
Aluminum
Item
LED Puck Light 12V-24V
Includes
(2) Mounting Screws, Surface Mount Ring
Housing Color
White
Includes Bulb
No
Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
90
Features
Surface and Recess Mounting
Color Temperature
3000K
Voltage
12 to 24V DC
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Maximum Fixture Wattage
3.3 W
Lumen Selectable
Not Selectable

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 361 lm, 392 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 12 to 24V DC, Overall Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.